References
SMC:KKA4S-02M
Rubix:123A1747
Manufacturer :00060079
EAN:3618036075137

Documents
Product details : SMC KKA4S-02M S/S COUPLING
S coupler with Plug and Socket, body material: Stainless steel 304
Seal material: Fluoropolymer (special FKM)
Threads, sizes: R, Rc, from 1/8 to 1 1/2
Operating temperature: -5 to 150 °C
Check valve built in to both Plug and Socket
Grease-free.
Seal material: Fluoropolymer (special FKM)
Threads, sizes: R, Rc, from 1/8 to 1 1/2
Operating temperature: -5 to 150 °C
Check valve built in to both Plug and Socket
Grease-free.
•Male thread.
•Body size: 1/8, 1/4, 1/2, 3/4, 1, 1 1/4.
•Applicable Port Size: R1/8, R1/4, R3/8, R1/2, R3/4, R1, R1 1/4, R1 1/2.
Body Size: 4 (1/4)
Port Size: R 1/4
Built-in Check Valve: w/Check Valve
•Body size: 1/8, 1/4, 1/2, 3/4, 1, 1 1/4.
•Applicable Port Size: R1/8, R1/4, R3/8, R1/2, R3/4, R1, R1 1/4, R1 1/2.
Body Size: 4 (1/4)
Port Size: R 1/4
Built-in Check Valve: w/Check Valve
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x46x25 mm |
|---|---|
| Logistic Weight | 58 g |
| Connection 1 | r 1/4 in |
| Material | stainless steel |
| Profile | kka |
| Max. temperature | 150 °C |
| Weight | 0.0318 kg |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 64.72 excl. VAT
/ Each
£ 77.66 incl. VAT
- Delivery usually within ( 4 ) days