SMC KK130S-11B S COUPLER


KK130P S-Coupler

References
smc:KK130S-11B
rubix:123A3285
KK130, S Couplers
brand logo
Technical specifications
Connection 13/8
See all Specifications

Product details : SMC KK130S-11B S COUPLER


S coupler with Plug and Socket
Energy saving and Cost reduction
Plug insertion forced reduced by 22 %
Compact and Lightweight reduced by 14 %
Applicable tubing from Ø 6 to Ø 1/2
Thread, sizes: R, Rc, NPT from 1/8 to 1/2
One-touch fitting type is available as standard
Sleeve lock mechanism is available.
•Barb Fitting.
•Hose Nominal: 1/4, 3/8, 1/2.

Type: S (Socket)
Hose Nominal: ø9 (ø3/8")

Technical specifications


Attributes
Logistics dimensions (L x W x H)16x46x16 mm
Logistic Weight75 g
Connection 13/8
Profilekk130s
Show UNSPSC/ECL@SS
£ 8.88 excl. VAT
/ Each
£ 10.66 incl. VAT
  • Delivery usually within ( 4 ) days