References
SMC:KK6S-110N
Rubix:2603837
Manufacturer :KK6S-110N

Documents
Product details : SMC KK6S-110N FEMALE CONN W/NUT FOR HOSE 16/
S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Nut Fitting.
•Body size: 1/8, 1/4, 1/2.
•Applicable hose O.D.: ø8, ø9, ø10, ø12, ø12.5, ø16.
Body Size: 6 (1/2)
Applicable Hose I.D./O.D.: 11/16 mm
•Body size: 1/8, 1/4, 1/2.
•Applicable hose O.D.: ø8, ø9, ø10, ø12, ø12.5, ø16.
Body Size: 6 (1/2)
Applicable Hose I.D./O.D.: 11/16 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x64x32 mm |
|---|---|
| Logistic Weight | 117 g |
| Material | c3604 (stem);stainless steel 304;nbr |
| Profile | kk6s |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 22.91 excl. VAT
/ Each
£ 27.49 incl. VAT
- Delivery usually within ( 4 ) days