NORGREN C00040800 PFITC 8MM PLUG MALE

Plug

See technical informationSee documents

References

IMI Norgren:C00040800
Rubix:80182518
Manufacturer :C00040800
brand logo

Technical specifications

Connection 18
Materialplastic (pbt)
See all Specifications

Documents

Product details : NORGREN C00040800 PFITC 8MM PLUG MALE


Strengths

Norgren Pneufit® C fittings are ready to use, offering fast assembly with no need for tools and providing optimum flow
Pneufit® C offers a broad range of over 1,000 composite push-in pneumatic fittings to complement our established all brass Pneufit® series
Releasable stainless-steel grab-ring to grip nylon or polyurethane tube (85 or 95 durometer)
Nickel plated brass components provide corrosion and contamination resistance and an extended life
Pre applied thread sealant on all taper threads and recessed captive O-ring on parallel threads provides optimum rapid sealing
Internal and external hexagons on straight fittings
Immediate quality sealing using silicone free U-packing
Mounting holes on all union fittings

Technical specifications


Attributes
Connection 18
Materialplastic (pbt)
Profilec0004
Max. temperature60 °C
Weight0.0012 kg
Max. service pressure10 bar
£ 1.19 excl. VAT
/ Each
£ 1.43 incl. VAT
  • Usually arrives within 14 working days