KK130P S-Coupler
Connection 1 | R 1/8 |
---|---|
Material | Structural Steel (Plug);NBR (Seal) |
Logistics dimensions (L x W x H) | 14x34x16 mm |
---|---|
Logistic Weight | 18 g |
Connection 1 | R 1/8 |
Material | Structural Steel (Plug);NBR (Seal) |
Profile | KK130 |
Max. temperature | 80 °C |
Min. temperature | -20 °C |
Delivery usually within ( 4 ) days