References
PCL (Pneumatic Components):AC21JM
Rubix:282255

Documents
Product details : PCL COUPLING MALE 1/2 INCH AC21JM
The Airflow Coupling is the original quick-release coupling with over 60 years of design enhancements; manufactured in the UK to the highest standards. The sleek silver Airflow Couplings are manufactured using hardened steel with a hard, corrosive and scratch-resistant finish, ensuring extra durability. Ideal for use in the engineering/workshop environment. PCL Airflow couplings are designed for FIXED applications.
Strengths
Compatible with the Standard Adapter range
Steel Construction - robust and hardwearing, ideal for use in the engineering/workshop environment
Positive locking mechanism
Steel Construction - robust and hardwearing, ideal for use in the engineering/workshop environment
Positive locking mechanism
Technical specifications
Attributes
| Connection 1 | 1/2 |
|---|---|
| Material | hardened steel |
| Profile | british standard profile |
| Max. temperature | 100 °C |
| Weight | 0.141 kg |
| Max. service pressure | 14 bar |
Show UNSPSC/ECL@SS
£ 10.82 excl. VAT
/ Each
£ 12.98 incl. VAT
- In stock: Next day delivery
