References
Festo:KD4-1/2-I
Rubix:123A6243
Manufacturer :531638
EAN:4052568047627

Technical specifications
| Connection 1 | g 1/2 |
|---|---|
| Material | nickel-plated brass (housing);polypropylene (releasing sleeve) |
Documents
Product details : FESTO 531638 COUPLING SOCKET KD4-1/2-I
Quick coupling socket KD4-1/2-I Self-closing Nominal size=7,2 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=1305 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x28x28 mm |
|---|---|
| Logistic Weight | 87,05 g |
| Connection 1 | g 1/2 |
| Material | nickel-plated brass (housing);polypropylene (releasing sleeve) |
| Profile | kd4 |
| Max. temperature | 60 °C |
| Weight | 0.086 kg |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 13.77 excl. VAT
/ Each
£ 16.52 incl. VAT
- Delivery usually within ( 2 ) days