References
PCL (Pneumatic Components):AC21CM
Rubix:282251

Product details : PCL COUPLING MALE 1/4 IN AC21CM
The Airflow Coupling is the original quick release "PCL" with around 75 years of design enhancement. This product, along with the Standard Adaptor, is still manufactured in the UK to the highest possible standards, with the "Made in Sheffield" Airflow series now a benchmark in the UK for quality and reliability.
Strengths
- Single action - designed for FIXED applications
- Compatible with Standard Adaptors
- Steel Construction - robust and hard-wearing, ideal for use in the engineering/workshop environment
- Positive locking mechanism
- British Standard Profile
- Date stamping of each coupling to increase traceability and increase quality performance
- Blue PCL silicone band for identification, protection and ease of use
- Compatible with Standard Adaptors
- Steel Construction - robust and hard-wearing, ideal for use in the engineering/workshop environment
- Positive locking mechanism
- British Standard Profile
- Date stamping of each coupling to increase traceability and increase quality performance
- Blue PCL silicone band for identification, protection and ease of use
Applications
Suitable for most compressed air applications - particularly fixed applications where the coupling is used over a workbench and a single action is preferred.
Technical specifications
Attributes
| Connection 1 | r 1/4 |
|---|---|
| Material | steel |
| Profile | british standard profile (uk style) |
| Max. temperature | 100 °C |
| Weight | 0.114 kg |
| Max. service pressure | 14 bar |
Show UNSPSC/ECL@SS
£ 8.94 excl. VAT
/ Each
£ 10.73 incl. VAT
- In stock: Next day delivery
