References
Tsubaki:CR10020K, COUPLING CASING
Rubix:267A0246
Manufacturer :1620100201
EAN:8718472060201

Product details : TSUBAKI 1620100201 CR10020-J COUPLING CASING
Coupling life is notably increased due to prevention of lubricant spattering and the entrance of dust particles at the time of case installation. This means effective lubrication. The case, while protecting the unit from corrosion, prevents danger and makes for a fineappearance.
Technical specifications
Attributes
| Logistic Weight | 3867 g |
|---|---|
| Connection 1 | 1 |
| Material | die-cast aluminium |
| Profile | special type |
| Max. temperature | 150 °C |
| Weight | 3.7 kg |
Show UNSPSC/ECL@SS
£ 469.94 excl. VAT
/ Each
£ 563.93 incl. VAT
- Usually arrives within 14 working days