NORGREN 234210048 COUPLING R 1/2 MALE
Single shut off quick release coupling male thread series 234
See technical informationReferences
IMI Norgren:234210048
Rubix:123A1548
Manufacturer :234210048


Technical specifications
| Connection 1 | r1/2 |
|---|---|
| Material | body and sleeve: nickel-plated steel; valve: brass; springs and balls: stainless steel; seals : nbr |
Product details : NORGREN 234210048 COUPLING R 1/2 MALE
▪ Single shut off: The plug designed straight through, coupling shuts off immediately when connection is broken. The ideal solution for operating compressed air tools
▪ Single handed operation
▪ Low pressure drop
▪ High flow rate
▪ Single handed operation
▪ Low pressure drop
▪ High flow rate
Coupling R 1/2 Male
Technical specifications
Attributes
| Connection 1 | r1/2 |
|---|---|
| Material | body and sleeve: nickel-plated steel; valve: brass; springs and balls: stainless steel; seals : nbr |
| Profile | nominal diameter 7.8 mm (234 series) |
| Max. temperature | 100 °C |
| Max. service pressure | 35 bar |
Show UNSPSC/ECL@SS
£ 28.12 excl. VAT
/ Each
£ 33.74 incl. VAT
- Usually arrives within 14 working days