• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,481)
See Maintenance & Repairs
  • Electrics and lighting(3,041)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. Lighting - Accessory
  7. HAGER EEK510B STANDARD PIR OCCUPANCY ALL PRODUCTS

HAGER EEK510B STANDARD PIR OCCUPANCY ALL PRODUCTS

Klik

See technical informationSee documents

References

Hager:EEK510B
Rubix:234A8470
brand logo
brand logo

Technical specifications

Typepir occupancy sensor
See all Specifications

Documents

Product details : HAGER EEK510B STANDARD PIR OCCUPANCY ALL PRODUCTS


Standard Pir Occupancy All Products

Technical specifications


Attributes
Typepir occupancy sensor
Voltage230 V
Power2300 W
Class IPip41
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

TAMLITE HS50W 50W HI-SPOT WHITE TRACK MOUNTEDPORTWEST HV05 ILLUMINATED FLASHING ARMBAND YELLOWROBUS R180-04 MOTION DETECTOR 180 PIR BLACK (H)85 MM X (W)75 MM X (D)1FUSION LUMINAIRES FSFRDSN GU10 FIRE RATED DOWNLIGHT SATIN NICKEL (DIA)MCG LEDFLTRIPOD LED FLOOD LIGHT TRIPOD 3X10W OR 2X20W FL (H)1530 MMTIMEGUARD SLW360N PRESENCE DETECTOR PIR SENSORTAMLITE XCBLP12650NW XCITE 50W RECESSED 1200X600BACK-LIT PANE (L)1195TRIDONIC ATCO 5ACE 5A CE CERTIFIELD STRIP CONNECTOR 80DEGOSRAM LAMP 64156SCHNEIDER 24 V LED PILOT LIGHT XB4BVB1CHALLENGER SECURITY PRODUCTS AA05 6 WAY JOINT BOXTAMLITE BHC100 IP65 BLACK/PRIS BULKHEAD 100W BC MAX (L)247 MM X (W)127TIME GUARD PDSM1500 360 SURFACE MOUNT PIR PRESENCE DETECTOR (L)86 MM XTAMLITE FSV-CDB FIRESCAN VISTA COMMON BASE WITH DIODE (DIA)110 MM X (DTAMLITE TAM-ET210 210VA TRANSFOMER (L)220 MM X (H)50 MM X (W)52 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap