ETERNA PIR180WH IP44 STAND ALONE EXTERNAL PIR 180 WHITE (H)150 MM X (W
PIR Detector
See technical informationSee documentsReferences
Eterna Lighting:PIR180WH
Rubix:234A6636

Documents
Product details : ETERNA PIR180WH IP44 STAND ALONE EXTERNAL PIR 180 WHITE (H)150 MM X (W
Ip44 Stand Alone External Pir 180º White (H)150 mm x (W)95 mm x (D)130 mm
Technical specifications
Attributes
| Type | pir detector |
|---|---|
| Voltage | 230 V |
| Power | 1000 W |
| Material | abs |
| Standard | CE |
| Class IP | ip44 |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
