E-MATIC PMCS6 CEILING SENSOR 1000W (L)85 MM X (W)85 (D)55
Ceiling Mount PIR Occupancy Sensor
See technical informationSee documentsReferences
E-Matic:PMCS6
Rubix:234A8882

Documents
Product details : E-MATIC PMCS6 CEILING SENSOR 1000W (L)85 MM X (W)85 (D)55
Technical specifications
Attributes
| Type | ceiling mount pir occupancy sensor |
|---|---|
| Voltage | 230 V |
| Power | 2000 W |
| Class IP | ip44 |
Show UNSPSC/ECL@SS
£ 57.44 excl. VAT
/ Each
£ 68.93 incl. VAT
- Delivery usually within ( 3 ) days
