References
Festo:KSV6-22
Rubix:107A1591
Manufacturer :152508
EAN:4052568070144

Documents
Product details : FESTO 152508 MULTI-PLUG KSV6-22
Multi-plug KSV6-22 Nominal size=6 mm, Operating pressure=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2
Technical specifications
Attributes
| Logistic Weight | 257,18 g |
|---|---|
| Type | multi-plug ksv |
Show UNSPSC/ECL@SS
£ 92.42 excl. VAT
/ Each
£ 110.90 incl. VAT
- Delivery usually within ( 6 ) days