FESTO 541347 CONNECTING CABLE NEBU-M8G3-K-1-M8G3


NEBU Connecting Cable

References
festo:NEBU-M8G3-K-1-M8G3
rubix:109A1572
manufacturer :541347
ean:4052568050382
NEBU-M8G3-K-1-M8G3 Connecting cable
brand logo
Technical specifications
Typenebu connecting cable
See all Specifications

Product details : FESTO 541347 CONNECTING CABLE NEBU-M8G3-K-1-M8G3


Connecting cable NEBU-M8G3-K-1-M8G3 for Proximity sensors, Position transmitter, pressure switch, flow sensors, visual and inductive sensors. Conforms to standard=(* EN 61076-2-104, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Chain link trunking: 5 million cycles, bending radius 75 mm, * Bending strength according to Festo standard, * Test conditions on request), Operating voltage range AC=0 - 60 V, Operating voltage range DC=0 - 60 V

Technical specifications


Attributes
Logistics dimensions (L x W x H)117x116x117 mm
Logistic Weight41,66 g
Typenebu connecting cable
Show UNSPSC/ECL@SS
£ 13.03 excl. VAT
/ Each
£ 15.64 incl. VAT
  • Usually arrives within 14 working days