SMC KPP-08 KP SERIES CLEANROOM PUSH-IN FITTINGS
KP series cleanroom push-in fittings
See technical informationSee documentsReferences
SMC:KPP-08
Rubix:265A1469
Manufacturer :KPP-08
EAN:3618036071542

Technical specifications
| Material | polypropylene resin (body, stud, release button, collet);304 stainless steel (chuck, guide, stopper, drive bushing);epdm (seal, bumper, o-ring) |
|---|---|
| Connection 1 | 8 mm |
Documents
Product details : SMC KPP-08 KP SERIES CLEANROOM PUSH-IN FITTINGS
Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
KPP, Clean One-touch Fitting, Plug
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Material | polypropylene resin (body, stud, release button, collet);304 stainless steel (chuck, guide, stopper, drive bushing);epdm (seal, bumper, o-ring) |
| Connection 1 | 8 mm |
| Profile | kp |
| Connection 2 | 10 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 2.09 excl. VAT
/ Each
£ 2.51 incl. VAT
- Delivery usually within ( 4 ) days