References
Norgren:C02251028
Rubix:115A3465
Manufacturer :C02251028


Technical specifications
| Material | body: pbt (composite); threaded parts: nickel-plated brass; seals: nbr (silicone-free) |
|---|---|
| Connection 1 | g 1/4 male (bspp) |
Product details : NORGREN C02251028 PFITC 10MM-G1/4 STRAIGHT ADPT
Pneufit-C Straight adaptor internal and external hex Ø10mm x G1/4" C02251028
Technical specifications
Attributes
| Material | body: pbt (composite); threaded parts: nickel-plated brass; seals: nbr (silicone-free) |
|---|---|
| Connection 1 | g 1/4 male (bspp) |
| Profile | straight adapter |
| Connection 2 | plug-in 10 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.05 excl. VAT
/ Each
£ 3.66 incl. VAT
- Usually arrives within 14 working days