SMC KPGH04-01 ONE TOUCH CLEAN FITTING
KPGH Clean One-touch Male Connector
See technical informationSee documentsReferences
SMC:KPGH04-01
Rubix:2603851
Manufacturer :KPGH04-01
EAN:3618036072648

Technical specifications
| Material | pp (polypropylene) resin; stainless steel 304 (sus304) metal parts; nbr gasket |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : SMC KPGH04-01 ONE TOUCH CLEAN FITTING
The KP series are one-touch fittings for blow-off systems in cleanrooms and drive air systems. The KP series is completely oil-free and the parts in contact with fluids are non-metallic. The parts are cleaned, assembled and double-packed in a cleanroom. Resin parts for the one-touch series KPQ/KPG (for drive system air lines) are polypropylene.
•Clean One-touch fittings
•For drive system air piping
•M5 size standardized
•Resin parts are polypropylene
•KPQ: Brass (electroless nickel plated)
•KPG: Stainless Steel (SUS304)
Specifications: G [Stainless Steel (SUS304)]
Applicable Tubing O.D.: ø4
Connection: R 1/8
•For drive system air piping
•M5 size standardized
•Resin parts are polypropylene
•KPQ: Brass (electroless nickel plated)
•KPG: Stainless Steel (SUS304)
Specifications: G [Stainless Steel (SUS304)]
Applicable Tubing O.D.: ø4
Connection: R 1/8
Strengths
-Clean One-touch fittings
For air lines of drive systems
For air lines of drive systems
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Material | pp (polypropylene) resin; stainless steel 304 (sus304) metal parts; nbr gasket |
| Connection 1 | r 1/8 |
| Profile | h (male connector, straight union) |
| Connection 2 | ø4 mm applicable tubing o.d. |
| Max. temperature | 60 °C |
| Type | kpgh (kpg series: stainless steel 304) |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 13.01 excl. VAT
/ Each
£ 15.61 incl. VAT
- Delivery usually within ( 4 ) days