FESTO 186230 MULTIPLE DISTRIBUTOR QSLV2-G3/8-10


Multiple Distributor

References
festo:QSLV2-G3/8-10
rubix:124A8178
manufacturer :186230
ean:4052568040345
QSLV2-G3/8-10 Multiple distributor
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
See all Specifications

Product details : FESTO 186230 MULTIPLE DISTRIBUTOR QSLV2-G3/8-10


Multiple Distributor QSLV2-G3/8-10 2-fold, 360° orientable. Size=Standard, Nominal size=5,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle

Technical specifications


Attributes
Logistics dimensions (L x W x H)65x42x48 mm
Logistic Weight80 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 15.39 excl. VAT
/ Each
£ 18.47 incl. VAT
  • Delivery usually within ( 6 ) days