References
SMC:KQ2C-08G
Rubix:227A6858
Manufacturer :KQ2C-08G
EAN:3618036069792

Technical specifications
| Material | pbt; stainless steel 303; stainless steel 304; pom; nbr |
|---|
Documents
Product details : SMC KQ2C-08G COLOUR CAP
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Material | pbt; stainless steel 303; stainless steel 304; pom; nbr |
| Profile | special profile seal |
| Max. temperature | 60 °C |
| Type | colour cap (tube cap) |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 0.19 excl. VAT
/ Each
£ 0.23 incl. VAT
- In stock: Next day delivery