SMC KPGH06-00 ONE TOUCH CLEAN FITTING
KPGH Clean One-touch Male Connector
See technical informationSee documentsReferences
SMC:KPGH06-00
Rubix:2603852
Manufacturer :KPGH06-00
EAN:3618036072617

Documents
Product details : SMC KPGH06-00 ONE TOUCH CLEAN FITTING
The KP series are one-touch fittings for blow-off systems in cleanrooms and drive air systems. The KP series is completely oil-free and the parts in contact with fluids are non-metallic. The parts are cleaned, assembled and double-packed in a cleanroom. Resin parts for the one-touch series KPQ/KPG (for drive system air lines) are polypropylene.
•Clean One-touch fittings
•For drive system air piping
•M5 size standardized
•Resin parts are polypropylene
•KPQ: Brass (electroless nickel plated)
•KPG: Stainless Steel (SUS304)
Specifications: G [Stainless Steel (SUS304)]
Applicable Tubing O.D.: ø6
Connection: 00 (Same Diameter Tube)
•For drive system air piping
•M5 size standardized
•Resin parts are polypropylene
•KPQ: Brass (electroless nickel plated)
•KPG: Stainless Steel (SUS304)
Specifications: G [Stainless Steel (SUS304)]
Applicable Tubing O.D.: ø6
Connection: 00 (Same Diameter Tube)
Strengths
-Clean One-touch fittings
For air lines of drive systems
For air lines of drive systems
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Material | polypropylene resin |
| Connection 1 | 6 mm |
| Profile | kpgh |
| Connection 2 | 6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 7.90 excl. VAT
/ Each
£ 9.48 incl. VAT
- Delivery usually within ( 4 ) days