FESTO 153526 PUSH-IN FITTING, ROTATABLE QSR-M5-4
Push-in Fitting
See technical informationSee documentsReferences
Festo:QSR-M5-4
Rubix:132A6454
Manufacturer :153526
EAN:4052568035044

Technical specifications
| Material | pbt (housing); pom (release ring); nbr (tube seal); high-alloy stainless steel (tube retaining claw/segment); nickel-plated brass (threaded part/screwed pin) |
|---|---|
| Connection 1 | m5 |
Documents
Product details : FESTO 153526 PUSH-IN FITTING, ROTATABLE QSR-M5-4
Push-in fitting, rotatable QSR-M5-4 360° rotatable, with ball bearing, male thread with external Hexagon. Size=Standard, Nominal size=1,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 13,6 g |
|---|---|
| Material | pbt (housing); pom (release ring); nbr (tube seal); high-alloy stainless steel (tube retaining claw/segment); nickel-plated brass (threaded part/screwed pin) |
| Connection 1 | m5 |
| Profile | standard |
| Connection 2 | 4 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 16.95 excl. VAT
/ Each
£ 20.34 incl. VAT
- Delivery usually within ( 2 ) days