FESTO 153288 MULTIPLE DISTRIBUTOR QSQ-1/4-6
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSQ-1/4-6
Rubix:124A7784
Manufacturer :153288
EAN:4052568033590

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 153288 MULTIPLE DISTRIBUTOR QSQ-1/4-6
Multiple Distributor QSQ-1/4-6 360° orientable, 4 outlets. Size=Standard, Nominal size=2,1 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 35,1 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 10.81 excl. VAT
/ Each
£ 12.97 incl. VAT
- Delivery usually within ( 2 ) days