SMC KPGL06-M5 ONE TOUCH CLEAN FITTING
KPGH Clean One-touch Male Connector
See technical informationSee documentsReferences
SMC:KPGL06-M5
Rubix:133A5136
Manufacturer :KPGL06-M5
EAN:3618036072402

Technical specifications
| Material | polypropylene resin (body, release button, collet);304 stainless steel (stud, chuck, guide, stopper);nbr (seal, bumper, o-ring);304 stainless steel, nbr (gasket) |
|---|---|
| Connection 1 | 6 mm |
Documents
Product details : SMC KPGL06-M5 ONE TOUCH CLEAN FITTING
The KP series are one-touch fittings for blow-off systems in cleanrooms and drive air systems. The KP series is completely oil-free and the parts in contact with fluids are non-metallic. The parts are cleaned, assembled and double-packed in a cleanroom. Resin parts for the one-touch series KPQ/KPG (for drive system air lines) are polypropylene.
KPQL/KPGL, Clean One-touch Fitting - Union Elbow, Male Elbow
Strengths
-Clean One-touch fittings
For air lines of drive systems
For air lines of drive systems
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Material | polypropylene resin (body, release button, collet);304 stainless steel (stud, chuck, guide, stopper);nbr (seal, bumper, o-ring);304 stainless steel, nbr (gasket) |
| Connection 1 | 6 mm |
| Profile | kp |
| Connection 2 | m5 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 98.30 excl. VAT
/ 10 pieces
£ 117.96 incl. VAT
- Delivery usually within ( 4 ) days