Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 101671028 PFIT 10MM-R1/4 SWIVEL TEE ADPT
NORGREN 101671028 PFIT 10MM-R1/4 SWIVEL TEE ADPT
Pneufit Push-In Fitting
References
norgren:
101671028
rubix:
118A3117
Technical specifications
Material
Nickel Plated Brass
Connection 1
R 1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 101671028 PFIT 10MM-R1/4 SWIVEL TEE ADPT
Rotatable T-screw-in connection 10-r1/4 Pneufit
Technical specifications
Attributes
Material
Nickel Plated Brass
Connection 1
R 1/4
Profile
10167
Connection 2
17
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.66
excl. VAT
/
Each
£
16.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC LQ1P2A HIGH PURITY FLUOROPOLYMER FITTING
FESTO 132890 PUSH-IN CONNECTOR
SMC KQ2S10-G02A ONE-TOUCH FITTING
SMC LQ1H32-MN HIGH PURITY FLUOROPOLYMER FITTING
FESTO 8030240 T-FITTING
FESTO 186151 PUSH-IN L-FITTING QSLV-G1/4-8-I
MECALINE 860039 MALE 45 ELBOW 6 - G1/4IN
SMC KQ2E16-G04N ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3129 04 13
LEGRIS SWIVEL FITTING 3159 08 10
NORGREN C01671228 PFITC 12MM-R1/4 SWIVEL TEE
SMC KQ2C10-00A COLOUR CAP I 10 TUBE
FESTO 153094 PUSH-IN L-FITTING QSLV-3/8-12
FESTO 11961 BARBED T-FITTING TCN-1/8-PK-3
AVENTICS 1823373076