FESTO 130790 PUSH-IN BULKHEAD CONNECTOR QSS-8-50
Push-in Bulkhead Connector
See technical informationSee documentsReferences
Festo:QSS-8-50
Rubix:118A0256
Manufacturer :130790
EAN:4052568025113

Documents
Product details : FESTO 130790 PUSH-IN BULKHEAD CONNECTOR QSS-8-50
Push-in bulkhead connector QSS-8-50 Size=Standard, Nominal size=5 mm, Assembly Position=Any, Container size=50, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x75 mm |
|---|---|
| Logistic Weight | 20,13 g |
| Material | anodised aluminium |
| Connection 1 | 8 mm |
| Profile | qss |
| Connection 2 | 8 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 179.00 excl. VAT
/ 50 pieces
£ 214.80 incl. VAT
- Delivery usually within ( 2 ) days