SMC KQB2L12-00 METRIC SIZE BRASS ONE-TOUCH FITTING
KQ2 One-Touch Elbow
See technical informationSee documentsReferences
SMC:KQB2L12-00
Rubix:131A9711
Manufacturer :KQB2L12-00
EAN:3618036034844

Documents
Product details : SMC KQB2L12-00 METRIC SIZE BRASS ONE-TOUCH FITTING
Following industry requests for a range of lightweight, grease free, high performance metal fittings, R&D engineers from SMC, the worldwide leading experts in pneumatics, have answered the call with their newly improved Series KQG2/KFG2 and KQB2 stainless steel and brass fittings range.Designed for applications where heat, corrosion and chemical resistance is a necessity, SMC´s engineers have simply taken their popular KQG/KFG and KQB metal fittings ranges, added some missing options, and made them even smaller, lighter and stronger. SMC´s KQG2 Series of stainless steel 316 one-touch fittings, which are up to 30% smaller and 62% lighter than the previous models, now include 8 new options thereby extending the range to 17 models in total. And, with the addition of two new tube sizes these fittings can be used with a variety of tube diameters from 3.2mm up to 16mm.Series KFG2, SMC´s stainless steel 316 insert type fitting, has also been increased from 5 to 9 model options and they are also up to 44% smaller and 37% lighter than the old KFG range. Now available with NPT threads and the addition of a 16mm tube size, these fitting can operate at temperatures from -65ºC to 260ºC when selected without a sealing thread agent. And, with sleeveless sealing, easier maintenance is ensured Finally completing the range of SMC´s updated metal fittings is their brass option, Series KQB2. Similarly up to 30% smaller and 62% lighter than previous models, this range has been extended from 9 to 17 models with both NPT and G thread options. And, with electroless nickel plating applied to all brass parts these fitting will look good throughout their operational lifetime.
•Union Elbow.
•Compact and light weight.
•Design flexibility.
•Grease-free series.
•RoHS.
Applicable Tube O.D.: 12 (Ø12)
•Compact and light weight.
•Design flexibility.
•Grease-free series.
•RoHS.
Applicable Tube O.D.: 12 (Ø12)
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Connection 1 | 12 |
| Material | stainless steel |
| Length | 35 mm |
| Min. temperature | -5 °C |
| Connection 2 | 12 |
| Max. temperature | 150 °C |
| Type of fluid | air, water |
Show UNSPSC/ECL@SS
£ 16.40 excl. VAT
/ Each
£ 19.68 incl. VAT
- Delivery usually within ( 8 ) days