References
SMC:DM12S-06NU-C1
Rubix:124A9401
Manufacturer :DM12S-06NU-C1
EAN:3618036129502

Documents
Product details : SMC DM12S-06NU-C1 MULTI CONNECTOR
The use of the DM series, multi-connector, enables panel mount connections with other apparatus and can provide the reliability of one-touch installation and removal of multi-tubes (nylon, polyurethane). As a result, separate transportation of panel and machinery equipment and backup unit exchange is made possible.
•One-touch installation and removal
•Reduced installation time
•Reliable tube retaining force
•6 and 12 connecting tubes
Connecting Tubes: 12 pcs
Form: S (Socket Side Only)
Applicable Tube OD: Ø6
Tube Material: NU (Soft Nylon, Polyurethane)
Cover: C1 (Cover on One Side (1 pc.))
•Reduced installation time
•Reliable tube retaining force
•6 and 12 connecting tubes
Connecting Tubes: 12 pcs
Form: S (Socket Side Only)
Applicable Tube OD: Ø6
Tube Material: NU (Soft Nylon, Polyurethane)
Cover: C1 (Cover on One Side (1 pc.))
Strengths
One-touch installation and removal
Reduced installation time
Reliable tube retaining force
6 and 12 connecting tubes
Reduced installation time
Reliable tube retaining force
6 and 12 connecting tubes
Technical specifications
Attributes
| Material | adc12 black anodized |
|---|---|
| Length | 31 mm |
| Min. temperature | -5 °C |
| Colour | black |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | air |
| Metric exterior tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 31.96 excl. VAT
/ Each
£ 38.35 incl. VAT
- Delivery usually within ( 8 ) days