References
SMC:KQ2H05-M5N
Rubix:393A7309
Manufacturer :00986481

Technical specifications
| Type of threading | metric |
|---|---|
| Connection 1 | 3/16 in |
| Connection 2 | 8,3 in |
Documents
Product details : SMC KQ2H05-M5N ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Quick connector series kq2
Strengths
Quick assembly/disassembly.
Applications
For vacuum and compressed air. Also suitable for water.
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Type of threading | metric |
| Connection 1 | 3/16 in |
| Connection 2 | 8,3 in |
| Material | n (brass + electroless nickel plating) |
| Threading | metric |
| Max. temperature | 60 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 4.80 excl. VAT
/ Each
£ 5.76 incl. VAT
- Usually arrives within 14 working days