Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883932 PUSH IN SINGLE BANJO-8MM-G1/8IN
MECALINE 883932 PUSH IN SINGLE BANJO-8MM-G1/8IN
MALE PARALLEL BANJO PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883932
rubix:
216A3513
ean:
3660338373299
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883932 PUSH IN SINGLE BANJO-8MM-G1/8IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Type of threading
Cylindrical
Connecting diameter
G1/8
''
Metric exterior tube diameter
8
mm
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.06
excl. VAT
/
Each
£
4.87
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
SMC KQ2H04-02AS BRASS FITTING R RC 1/4 MALE THREAD I 4 TUBE
SMC KQ2H12-02NS NICKEL PLATED BRASS FITTING R RC 1/4 MALE THREAD I 12
MECALINE 858888 BRANCH TEE MM 3 M6
MECALINE 883984 PUSH IN MALE STUD-10MM-3/8 PTFE SEAL
SMC KQ2H13-U04A ONE-TOUCH FITTING
SMC KQ2H12-04NS NICKEL PLATED BRASS FITTING R RC 1/2 MALE THREAD I 12
FESTO 190649 PUSH-IN FITTING QS-1/4-12-I
CAMOZZI 1631-01-M5 BANJO BOLT M5
AVENTICS R412005268
LEGRIS LF3000 FITTING 3192 06 13
SMC KQ2S10-01NS NICKEL BRASS FITTING 1/8 MALE THREAD 10 TUBE
SMC KQ2L STRAIGHT THREADED 3/8MALE ONE TOUCH PUSH FIT TUBE 12MM
MECALINE 840779 MALE ELBOW NSF 10-G1/4IN
SMC KQ2F16-03A BRASS FITTING 3/8 FEMALE THREAD I 16 TUBE
SMC KQ2H08-01AS BRASS FITTING R RC 1/8 MALE THREAD I 8 TUBE