Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 840710 SHORT ORIENTING MALE ELBOW 8-3/8
MECALINE 840710 SHORT ORIENTING MALE ELBOW 8-3/8
SWIVEL MALE PARALLEL ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
840710
rubix:
208A5291
ean:
3660338060076
Technical specifications
Connection 1
3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840710 SHORT ORIENTING MALE ELBOW 8-3/8
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
3/8
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.66
excl. VAT
/
Each
£
5.59
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
SMC KQ2T08-01S FITTING
SMC KQ2L12-U02A ONE-TOUCH FITTING
SMC KQ2L08-02AS BRASS FITTING 1/4 MALE THREAD I 8 TUBE
MECALINE 883949 PUSH IN SWIVEL T-4MM-G1/8IN PTFE SEAL
SMC KQ2L23-M3G ONE-TOUCH FITTING
MECALINE 840791 MALE STRAIGHT FITTING NSF 6-G1/8IN
SMC KQ2S10-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 10 TUBE
MECALINE 858830 MALE 90 ELBOW 16-R3/8IN
MECALINE 885025 STAINLESS STEEL SWIVEL MALE TEE 8-R1/4IN
FESTO 153011 PUSH-IN FITTING QS-1/2-16
FESTO 153019 PUSH-IN FITTING QS-3/8-10-I
MECALINE MALE 90ELBOW 12-G1/8IN 858753
AVENTICS R412004898
SMC KQ2L11-U03A ONE-TOUCH FITTING
MECALINE 840777 MALE ELBOW NSF 8-G1/8IN