SMC KQ2XD06-08A FITTING I 6 TUBE I 8 TUBE
KQ2 series push-in fittings
See technical informationSee documentsReferences
SMC:KQ2XD06-08A
Rubix:81176397
Manufacturer :KQ2XD06-08A
EAN:3618036040623

Technical specifications
| Material | pbt (polybutylene terephthalate) + pp (polypropylene) |
|---|---|
| Connection 1 | 8 |
Documents
Product details : SMC KQ2XD06-08A FITTING I 6 TUBE I 8 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Double plug-in "Y".
•Applicable Tubing O.D.: ø4, ø6.
•Applicable Fitting: ø6, ø8.
Applicable Tube O.D.: ø 6
Applicable Fitting: ø 8
•Applicable Tubing O.D.: ø4, ø6.
•Applicable Fitting: ø6, ø8.
Applicable Tube O.D.: ø 6
Applicable Fitting: ø 8
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Material | pbt (polybutylene terephthalate) + pp (polypropylene) |
| Connection 1 | 8 |
| Profile | y plug-in (4-way / double-branch connection), with reducer |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 103.80 excl. VAT
/ 10 pieces
£ 124.56 incl. VAT
- Delivery usually within ( 4 ) days