FESTO 153141 PUSH-IN Y-FITTING QSY-1/8-8


Push-in Y-Fitting

References
festo:QSY-1/8-8
rubix:117A8760
manufacturer :153141
ean:4052568032333
QSY-1/8-8 Push-in Y-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
See all Specifications

Product details : FESTO 153141 PUSH-IN Y-FITTING QSY-1/8-8


Push-in Y-fitting QSY-1/8-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight23,5 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 96.50 excl. VAT
/ 10 pieces
£ 115.80 incl. VAT
  • Delivery usually within ( 11 ) days