References
Festo:QSL-1/8-8
Rubix:80083568
Manufacturer :153048
EAN:4052568011062

Documents
Product details : FESTO 153048 PUSH-IN L-FITTING QSL-1/8-8
Push-in L-fitting QSL-1/8-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x30x16 mm |
|---|---|
| Logistic Weight | 18 g |
| Material | pbt |
| Connection 1 | r 1/8 |
| Profile | qsl |
| Connection 2 | 14.5 |
Show UNSPSC/ECL@SS
£ 2.26 excl. VAT
/ Each
£ 2.71 incl. VAT
- In stock: Next day delivery