• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,547)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,848)
  • Hydraulics(6,008)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,229)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Pneumatic plug-in fitting
  7. SMC KQ2LF08-03 FITTING

SMC KQ2LF08-03 FITTING

Fitting

See technical information

References

SMC:KQ2LF08-03
Rubix:81176301
Manufacturer :00000976
brand logo
brand logo

Product details : SMC KQ2LF08-03 FITTING


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 47.00 excl. VAT
/ 10 pieces
£ 56.40 incl. VAT
  • Delivery usually within ( 24 ) days

Check our products from related categories

SMC KQ2LF04-01A-X35 ONE-TOUCH FITTINGSMC KQ2ZD10-03AS BRASS FITTING 3/8 MALE THREAD I 10 TUBEFESTO 8085658 PUSH-IN FITTINGFESTO 578413 PUSH-IN Y-CONNECTORFESTO 11539 HOLLOW BOLT VT-1/8-PRSKNORGREN C01680818 PFITC 8MM-R1/8 SWIVEL S-TEEFESTO 13968 BARBED FITTING CRCN-M5-PK-4LEGRIS LF3000 FITTING 3146-10-00FESTO 132624 CARTRIDGEFESTO 578376 PUSH-IN FITTING NPQH-DK-G18-Q8-P10FESTO 130829 PUSH-IN T-FITTING QSTL-1/4-10-50SMC KRH12-03SW2 FLAME RESISTANT ONE-TOUCH FITTINGFESTO 186165 PUSH-IN T-FITTING QST-G3/8-12NORGREN 102471238 PFIT 12MM-G3/8 90 DEGREE ADPTSMC KQ2LU12-02AS BRASS FITTING 1/4 MALE THREAD I 12 TUBE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap