SMC KQ2E12-03A BRASS FITTING 3/8 THREAD I 12 TUBE


KQ2E One-touch Bulkhead Connector

References
smc:KQ2E12-03A
rubix:81176245
brand logo
brand logo
Technical specifications

Product details : SMC KQ2E12-03A BRASS FITTING 3/8 THREAD I 12 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Bulkhead connector.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: 1/8, 1/4, 3/8, 1/2.

Applicable Tube O.D.: ø 12
Port Size: 3/8
Thread Material /
Surface Treatment: A (Brass)
Release Button: Round Type

Technical specifications


Attributes
Logistic Weight77 g
MaterialBrass
Connection 212
Show UNSPSC/ECL@SS
£ 10.45 excl. VAT
/ Each
£ 12.54 incl. VAT
  • Delivery usually within ( 4 ) days