SMC KQ2LE06-00N NICKEL PLATED BRASS MALE FITTING I 6 TUBE
Bulkhead Male Elbow
See technical informationSee documentsReferences
SMC:KQ2LE06-00N
Rubix:223A0480
Manufacturer :KQ2LE06-00N
EAN:3618036054590

Technical specifications
| Material | n (brass + electroless nickel plating) |
|---|---|
| Connection 1 | bulkhead connection threaded: m14 x 1 |
Documents
Product details : SMC KQ2LE06-00N NICKEL PLATED BRASS MALE FITTING I 6 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Bulkhead male elbow.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Same diameter tubing.
Applicable Tube O.D.: ø 6
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Release Button: Round Type
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Same diameter tubing.
Applicable Tube O.D.: ø 6
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Release Button: Round Type
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Material | n (brass + electroless nickel plating) |
| Connection 1 | bulkhead connection threaded: m14 x 1 |
| Profile | round type |
| Connection 2 | same diameter tubing (6 mm od) |
| Max. temperature | 60 °C |
| Type | bulkhead male elbow |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 7.83 excl. VAT
/ Each
£ 9.40 incl. VAT
- Delivery usually within ( 4 ) days