FESTO 186248 MULTIPLE DISTRIBUTOR QSLV4-G3/8-8
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV4-G3/8-8
Rubix:124A8192
Manufacturer :186248
EAN:4052568040505

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 186248 MULTIPLE DISTRIBUTOR QSLV4-G3/8-8
Multiple Distributor QSLV4-G3/8-8 4-fold, 360° orientable. Size=Standard, Nominal size=4,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x40x60 mm |
|---|---|
| Logistic Weight | 64,14 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 16.50 excl. VAT
/ Each
£ 19.80 incl. VAT
- Delivery usually within ( 2 ) days