KQ2H One-touch Fitting
Connection 1 | 1/8 in |
---|---|
Connection 2 | M5x0,8 |
Logistic Weight | 3 g |
---|---|
Connection 1 | 1/8 in |
Connection 2 | M5x0,8 |
Length | 17.3 mm |
Type of threading | M |
Connecting diameter | 1/8 '' |
Threading | M5x0,8 |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Type of fluid | Air;Water |
Material | C3604, PBT, PP |
Usually arrives within 14 working days