Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883992 PUSH IN SWIVEL ELBOW-4MM-1/8 PTFE SEAL
MECALINE 883992 PUSH IN SWIVEL ELBOW-4MM-1/8 PTFE SEAL
SWIVEL MALE ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883992
rubix:
216A3539
ean:
3660338373824
Technical specifications
Connection 1
G1/8
Connection 2
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883992 PUSH IN SWIVEL ELBOW-4MM-1/8 PTFE SEAL
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Technical specifications
Attributes
Connection 1
G1/8
Connection 2
4
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.90
excl. VAT
/
Each
£
4.68
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Check our products from related categories
SMC KQ2S16-04AS BRASS FITTING 1/2 MALE THREAD I 16 TUBE
AVENTICS 2122206140
SMC KQ2L04-M6A ONE-TOUCH FITTING
MECALINE 840570 MALE TEE 6-M5
MECALINE 859733 BRANCH TEE MM 6-G1/8IN
MECALINE MALE STRAIGHT 6-G3/8IN 853046
MECALINE 853326 MALE 90 ELBOW MM 3-M5
AVENTICS 1823391650
SMC KQ2L06-U03A ONE-TOUCH FITTING
MECALINE 858870 MALE TEE 6-R3/8IN
MECALINE PUSH IN SWIVEL ELBOW-8MM-G1/4IN 883866
AVENTICS 2121010380
SMC KQ2S12-04AS BRASS FITTING 1/2 MALE THREAD I 12 TUBE
MECALINE MALE 90ELBOW 4MM M6 858881
FESTO 153002 PUSH-IN FITTING QS-1/8-6