Push-in Fitting
Length | 29.5 mm |
---|---|
Type of threading | bspt |
Metric exterior tube diameter | 9 mm |
Threading | 6 mm |
Max. temperature | 80 °C |
Min. temperature | -20 °C |
Type of fluid | compressed air |
Material | brass;nbr;ptfe |
Metric exterior tube diameter 2 | 6 mm |
Usually arrives within 14 working days