L-section ring
Type | Angle ring |
---|
Logistics dimensions (L x W x H) | 15x85x85 mm |
---|---|
Logistic Weight | 228 g |
Type | Angle ring |
Inner diameter | 60 mm |
Outer diameter | 84.5 mm |
Width | 14.5 mm |
Bearing Clearance | CN |
Series | HJ31 |
Material | Steel |
Usually arrives within 14 working days