Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Fixing/securing element
FAG HJ236-E ANGLE RINGS
FAG HJ236-E ANGLE RINGS
L-section ring
References
fag:
HJ236-E
rubix:
274A7698
manufacturer :
0191825970000
ean:
4012801372077
Technical specifications
Type
L-Washer
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FAG HJ236-E ANGLE RINGS
Angular section ring
Technical specifications
Attributes
Logistic Weight
1790
g
Type
L-Washer
Inner diameter
180
mm
Outer diameter
230.8
mm
Width
20
mm
Bearing Clearance
CN
Series
HJ23
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
627.84
excl. VAT
/
Each
£
753.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FAG LOCATING RING FRM120/14
FAG NFR580/10 HOUSING RING
SKF LOCATING RING FRB 15/250
FAG HJ316-E L-SECTION RING
SKF BEARING HOUSING LOCATING RING FRB4/120
SKF LOCATING RING FRB 4/62
SKF LOCATING RING FRB 4.85/180
SKF LOCATING RING FRB 14/215
SKF SELF LUBE BOOT RIS 205
SKF LOCATING RING FRB 10/160
SKF LOCATING RING FRB 2/120
FAG FRM150/5 LOCATING RING 190038970000
FAG NFR540/10 HOUSING RING
SKF LOCATING RING FRB 5/150
SNR FR140X10X4 PLUMMER BLOCK ACCESSORIES