References
FAG:HJ1064
Rubix:274A7693
Manufacturer :0191814690000
EAN:4012801329200

Product details : FAG HJ1064 ANGLE RINGS
Ring with angular cross section
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x375,4x375,4 mm |
|---|---|
| Logistic Weight | 5040 g |
| Type | angle ring |
| Inner diameter | 320.08 mm |
| Outer diameter | 375.4 mm |
| Width | 36 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 1,442.33 excl. VAT
/ Each
£ 1,730.80 incl. VAT
- Usually arrives within 14 working days
