References
FAG:SP52
Rubix:274A8322
Manufacturer :0395767360000
EAN:4054371829209

Product details : FAG RG DIN5417-SP 52 RETAINING RING
Retaining element
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Type | retaining ring |
| Inner diameter | 48.8 mm |
| Outer diameter | 56.98 mm |
| Width | 1.12 mm |
Show UNSPSC/ECL@SS
£ 29.50 excl. VAT
/ 50 pieces
£ 35.40 incl. VAT
- Usually arrives within 14 working days
