L-section ring
Type | Angle ring |
---|
Logistics dimensions (L x W x H) | 15x127,5x127,5 mm |
---|---|
Logistic Weight | 440 g |
Type | Angle ring |
Inner diameter | 100 mm |
Outer diameter | 127.5 mm |
Width | 15 mm |
Bearing Clearance | CN |
Series | HJ22 |
Material | Steel |
Usually arrives within 14 working days