L-section ring
Type | Angle ring |
---|
Logistics dimensions (L x W x H) | 23x180x180 mm |
---|---|
Logistic Weight | 1070 g |
Type | Angle ring |
Inner diameter | 140 mm |
Outer diameter | 180 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | HJ22.. -E |
Material | Steel |
Usually arrives within 14 working days