Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG LABRYNTH SEAL+O RING TSV520
FAG LABRYNTH SEAL+O RING TSV520
Labyrinth ring TSV
References
fag:
TSV520
rubix:
158A3468
manufacturer :
0383852790000
ean:
4012801241700
Technical specifications
Type
Labyrinth ring
See all Specifications
Product details
Technical specifications
Product details : FAG LABRYNTH SEAL+O RING TSV520
Felt sealing set FAG
Technical specifications
Attributes
Logistics dimensions (L x W x H)
144,7
x
24,63
x
144,7
mm
Logistic Weight
1579
g
Type
Labyrinth ring
Inner diameter
144.7
mm
Outer diameter
24.625
mm
Width
144.7
mm
Series
TSV
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
115.46
excl. VAT
/
Each
£
138.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF HMV22/233983 HYDRAULIC NUT SEAL KIT
SKF ECB507END CAP FOR BLUE RANGE FOODLINE HOUSED UNIT
SKF PLUMMER BLOCK SEAL TSN 207 A
SKF TXL 517 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
FAG EFS528 SEALING RING
SNR SC612DS PLUMMER BLOCK ACCESSORIES
SKF END COVER+OSECT TUBE ETS 48
SKF PLUMMER BLOCK SEAL TSO 224
SKF DOUBLE LIP HOUSING SEAL X2 TSN609L
FAG ETS228 SEALING RING
SKF TXL 524 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
FAG EFS519 SEALING RING
FAG DKV052 HOUSING COVER
SNR SNCD3160 PLUMMER BLOCK
INA DRS2590 BEARING SEAL CARRIER 15062340000