References
INA:DRS2590
Rubix:229A4302
Manufacturer :0015062340000
EAN:4012802083705

Product details : INA DRS2590 BEARING SEAL CARRIER 15062340000
Seal carrier assemblies DRS, for ZARF, ZARF..-L, with integral rotary shaft seal
Technical specifications
Attributes
| Logistic Weight | 381 g |
|---|---|
| Type | seal carrier |
| Outer diameter | 90 mm |
| Width | 22 mm |
| Series | drs |
Show UNSPSC/ECL@SS
£ 161.40 excl. VAT
/ Each
£ 193.68 incl. VAT
- Delivery usually within ( 7 ) days
