References
SNR:SC.612.DS
Rubix:205A7808
EAN:3413520647346

Documents
Product details : SNR SC612DS PLUMMER BLOCK ACCESSORIES
Double-lip seal kit for SNC/SNL housings (2-piece) SNR
Technical specifications
Attributes
| Type | seals/cover |
|---|---|
| Inner diameter | 55 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | sc600ds |
Show UNSPSC/ECL@SS
£ 4.08 excl. VAT
/ Each
£ 4.90 incl. VAT
- Delivery usually within ( 3 ) days
